Beli booth portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Simple Type Clean Booth
    Mulai

    Rp12.999.900

    AS ONE Simple Type Clean Booth
    atribut:
    • Wind Velocity (m/s): 0.5
    • Dust Collection Efficiency at 0.3µm Particles (%): 99.97% or more
    • HEPA Filter Size (mm): 200x200x50
    • Pipe Length (mm): 13
    • Air Volume (m³/minute): 1
    • Motor: AC motor
    • Nagayoshi Power Cord Length (m): 1.8 (2P Plug)
    • Power Supply (V/W): 100/36/38 (Per fan unit) (AC (50/60Hz)
  2. S Display Event Desk
    Mulai

    Rp479.900

    S Display Event Desk
    Deskripsi:
    Event Desk adalah meja portabel yang dirancang khusus untuk kegiatan promosi, pameran dan acara-acara khusus. Meja ini mudah dipasang dan dibongkar, serta dapat dengan mudah dibawa kemana-mana.Dengan desain yang menarik dan praktis, Event Desk menjadi pilihan favorit bagi banyak perusahaan untuk mendukung kegiatan promosi mereka.Event Desk terbuat dari bahan PVC, sehingga mudah dibawa dan dipasang di berbagai lokasi. Desainnya yang ringkas juga memungkinkan produk ini dilipat dan dimasukkan ke dalam tas khusus untuk transportasi. 
    atribut:
    • Compatible for Finishing Material: Laminating S Media
    • Compatible for Printing Material: Sticker Vinyl
    • Size (cm): 40x80
  3. WESTWARD Welding Booth Kit (Tirai Pelindung Las)
    Mulai

    Rp8.599.900

    WESTWARD Welding Booth Kit (Tirai Pelindung Las)
    Deskripsi:
    This fiberglass welding booth kit can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.
    atribut:
    • Item: Welding Booth Kit
    • Process: Slag, Spatter, Welding Sparks
    • Panel Material: PVC
    • Grommet Spacing (inch): 12
    • Grommet Material: Steel
    • Maximum Temperature (°F): 150
    • Frame Finish: Powder Coated
    • Frame Leg Length (inch): 31
    • Frame Material: Steel
    • Frame Tube Size (inch): 1
    • Included Panels: (3) Screens, (4) Curtains
    • Includes: Nylon Ties, Snap Locks
    • Overall Depth (ft): 6
    • Overall Height (ft): 6
    • Panel Height (ft): 6
    • Panel Material Coating: PVC
    • Panel Material Thickness (mm): 0.36
  4. AS ONE Clean Booth
    Mulai

    Rp11.999.900

  5. GUANGLI Car Spray Paint Booth
    Mulai

    Rp419.999.900

    GUANGLI Car Spray Paint Booth
    Deskripsi:
    Our experience with spray paint booth technology is second to none and we will guide you from the beginning to end in choosing the correct paint booth for you auto body shop.
    atribut:
    • Air Flow (m³/hour): 24000
    • Baking Temperature (°C): 20-80
    • Door Height (m): 2.66
    • Door Width (m): 3
    • Environmental Protection Device: As optional
    • Exhaust Type: Full-undershot,Bilateral,Semi-down,Unilaternal
    • External Size (m) (LxWxH): 7.0x5.3x3.5
    • Heating system: RIELLO Brand Diesel Burner/Gas Burner
    • Inside No Load Air Speed (m/s): 0.3-0.5
    • Internal Size (m) (LxWxH): 6.9x3.9x2.7
    • Power (kW): 16
    • Vehicle Suited: Saloon car
    • Water Based Device: As optional
  6. TERMOMECCANICA-GL Car Spray Paint Booth
    Mulai

    Rp609.999.900

    TERMOMECCANICA-GL Car Spray Paint Booth
    atribut:
    • Bonnet Hanger: Included
    • Burner Type: Riello brand, one-stage oil burner, 180,000 kcal/hr
    • Control Box: Electro/mechanical, 220V 1 PH 50HZ / 380V 3 PH 50HZ
    • Exhaust Filter: Synthetic filters
    • Exhaust Motor Power (kW): 7.5 (10HP)
    • Exhaust Unit Material: Zinc-coated
    • External Dimensions (m): 7.10x4.10x3.25
    • Front Door: 3-leaf, 3MT wide, blue color
    • Generator Unit Material: Stainless steel heat exchanger + Riello oil burner, 180.000 Kcal/h; Anti Vibration Joint
    • In-Take Damper: Electrically operated
    • In-take Filter: Fan pocket filters + 2 smoke pass heat exchanger
    • In-take Unit Material: Zinc-coated
    • Intake Motor Power (kW): 7.5 (7.5HP)
    • Internal Dimensions (m): 7x4x2.8
    • Lighting Type: Roof mounted with 4 light fixtures on each side (8 total)
    • Masonry Works: Included with 3 rows of grids
    • Panel Material: Polyurethane panels
    • Plenum Height (mm): 500
    • Recirculation System: Total recirculation on bake phase
    • Red Liquid Gauge: Included
  7. Non Brand Plywood (Triplek Cor/Multiplek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Non Brand Plywood (Triplek Cor/Multiplek)
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  8. X-rite Density Meter (Densitometer)
    Mulai

    Rp209.999.900

    X-rite Density Meter (Densitometer)
    Deskripsi:
    X-Rite eXact is extremely flexible, designed to meet your standards and tolerances, no matter how exacting. eXact can be set up to position key menu elements in the order most likely to be needed by individual users, including press operators and operations managers, giving users instant access to the tools they need, often in a single click. This improves operator productivity, removes opportunity for human error, and results in increased color quality, saving time and reducing paper waste.The eXact scan option can measure short or long strips (up to 112cm / 44 in), supporting a range of print and packaging applications. eXact Scan bundled with eXact InkKeyControl Software is a complete solution for offset litho printers. Bring ink zone controls to your old presses and hold onto them longer. eXact Scan brings productivity to a new level.Together with the ColorCert: X-Rite edition, eXact Scan allows packaging printers to measure small charts and gain instant visibility on the performance of their operations in real time. Making it easy for brand owners, packaging designers and packaging converters to access data that precisely defines their colors.X-Rite eXact™ is a next generation handheld color measurement solution that takes into account the new business needs and dynamics of a global supply chain. X-Rite eXact enables printers and packaging converters to truly understand, control and manage color across the entire color network, ensuring the utmost in color accuracy.Exact - Advanced EditionX-Rite eXact Advanced: A spectrophotometer that ensures ink labs, quality control labs and manufacturing partners who must achieve the highest quality with the broadest toolset.Measuring Conditions and FiltersM0: No Filter, UV includedM1: Part 1, first in the industry with D50 (Daylight) through the entire visible spectrumM2: UV Cutoff Filter, UV excludedM3: Polarization FilterCompletely CustomizableThe X-Rite eXact can be set up to position key elements in the order most likely to be needed by individual users, including press operators and operations managers, giving users instant access to the tools they need, often in a single click, via a color GUI. This improves operator productivity, removes opportunity for human error, and results in increased color accuracy.BestMatchWith X-rite's eXact’s BestMatch function, press operators can more easily keep ink colors on target even before color shifts are visible. From a single click, operators can see density information as well as recommendations for adjustment of ink to achieve the best match throughout the press run. Integration of multiple Pantone libraries offers an easy way to accurately measure spot colors.Fast and EasyUse X-Rite's eXact to quickly measure and understand color and status relative to standards, allowing operators to manage and understand expectations at press, and know what is—and what is not—achievable. With a integrated calibration tile built in, operators can ensure optimum measurement accuracy at all time.Integrated Across the Color NetworkProvides necessary tools to aid in achieving color. When used with NetProfiler 3, eXact can manage and monitor color performance on an enterprise level.Multiple Printing TechnologiesCombined with X-Rite’s Color iQC Print, InkFormulation and PantoneLIVETM, eXact enables the validation and management of specified color across a variety of printing technologies and substrates.Complette Package: USB cable, Power Supply, CD with software and documentation, Docking/Charging Station, Quick Start Guide, Carrying case.
  9. S Display Polycounter
    Mulai

    Rp779.900

    S Display Polycounter
    Deskripsi:
    Poly Counter Table mudah dirakit dengan metode knockdown, meja ini dapat dilipat menjadi ukuran yang ringkas sehingga memudahkan transportasi. Dibuat dari material pvc polikarbonat, meja ini ringan namun tetap kokoh. Permukaannya terbuat dari kayu dan mampu menahan beban ringan hingga sedang, cocok untuk mendukung berbagai jenis produk atau brosur promosi.Poly Counter Table juga dilengkapi dengan ruang penyimpanan di bagian dalamnya. Anda bisa menyimpan brosur, sampel produk atau perlengkapan promosi lainnya dengan rapi.
    atribut:
    • Compatible for Finishing Material: Laminating S Media
    • Compatible for Printing Material: Sticker Vinyl
    • Size (cm): 90x115
  10. STERILITE Container Box Tote with Snap-On Lid (Kontainer)
    Mulai

    Rp109.900

    STERILITE Container Box Tote with Snap-On Lid (Kontainer)
    Deskripsi:
    Clearview totes with snap-on lids are see-through to provide visibility to their contents without opening the tote.
    atribut:
    • UNSPSC: 24112003
    • Color: 0
    • Material: Plastic
  11. NACHI TAPE Lakban OPP (Solasi / Selotip)
    Rating:
    98% of 100
    (11)
    Mulai

    Rp19.900

  12. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  13. S Display Slim Light Box
    Mulai

    Rp249.900

    S Display Slim Light Box
    Deskripsi:
    Kaca tempered glass, free 2 Wall Mounting + Baut + obeng kecil pemasangan di dinding, Lighting LED, Reflective sheet
    atribut:
    • Frame: Alumunium
    • Power Adapter (W): 3
    • Power Adaptor Voltage (V): 12
  14. KRISBOW Dirty Dish Trolley (Troli Piring Kotor)
    Mulai

    Rp1.599.900

    KRISBOW Dirty Dish Trolley (Troli Piring Kotor)
    atribut:
    • Dimensions (mm): 800x440x930
    • Size (cm): 80x44x93
  15. GEA Freezer Upright Stainless Steel (Lemari Pembeku)
    Mulai

    Rp17.999.900

    GEA Freezer Upright Stainless Steel (Lemari Pembeku)
    Deskripsi:
    - CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)
    atribut:
    • Voltage (V): 220
    • Refrigerant: R404a
    • Origin: China
  16. RSA Chiller Upright (Lemari Pendingin)
    Mulai

    Rp14.999.900

    RSA Chiller Upright (Lemari Pendingin)
    atribut:
    • Refrigerator Type: R290
    • Voltage (V/P): 220/1
  17. KRISBOW Multi Process MIG-TIG Synergic Welding Machine 1 Phase (Mesin Las)
    Mulai

    Rp7.999.900

    KRISBOW Multi Process MIG-TIG Synergic Welding Machine 1 Phase (Mesin Las)
    Deskripsi:
    MIG-TIG MULTI WELD SYN 160A 1P VRMM16- Hemat Energy dengan teknologi IGBT INVERTER- Pengelasan lebih stabil,penetrasi dalam,tidak banyak spatter dan lebih efisien dalam pengerjaan (Cost and Energy)- Mesin awet tahan lama dengan pendingin Kipas- Prosess pekerja lebih menguntungkan dengan multi prosess MIG TIG MMA dalam Satu mesin- Pengoperasian mesin lebih mudah dan lebih presisi dalam setiap pengaturan mode karena bantuan dari layar digital- Tekonologi terbaru IGBT- Layar Digital Terbaru- Multi Prosess MIG MMA TIG- Proteksi Overheat dan Duty Cycle yang tinggi dalam ampere Maksimal 250A- Mesin di dukung dengan pendingin kipas kapasitas besar
    atribut:
    • Dimensions (mm): 498x328x365
    • Current (A): 160
    • Ampere (A): 160
  18. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
Daftar Harga booth portable Terbaru October 2026
AS ONE Simple Type Clean BoothRp12.999.900
S Display Event DeskRp479.900
WESTWARD Welding Booth Kit (Tirai Pelindung Las)Rp8.599.900
AS ONE Clean BoothRp11.999.900
GUANGLI Car Spray Paint BoothRp419.999.900
AS ONE Hood untuk Clean Bench LaboratoriumRp35.999.900
TERMOMECCANICA-GL Car Spray Paint BoothRp609.999.900
Non Brand Plywood (Triplek Cor/Multiplek)Rp79.900
X-rite Density Meter (Densitometer)Rp209.999.900
S Display PolycounterRp779.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)